F21WT5835EC0 - 21W T5 36" 3500K Mini Bi-Pin 85 Cri Fluor Lamp

Ge Traditional Lamps

  • $9.88 (Each)
  • $9.88 (Each)

  • $395.20 (Per 40)

In-Stock: 25 available at other locations ( find a store with stock)
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
F21WT5835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F21W/T5/835/ECO
Description
21W T5 36" 3500K Mini Bi-Pin 85 Cri Fluor Lamp
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168466844 / 00043168466844
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.88 (Each)
Standard Packaging
$395.20 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
F21WT5835EC0 - Small Image
 
F21WT5835EC0 - Large Image
Attachments
 
 
F21WT5835EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
Material, Color, and Finish
Color Rendering Index (Cri)
85.0
Color Temperature
3500.0
Dimensions and Weight
Diameter
0.625
Length
33.4
Descriptions
Description
21W T5 36" 3500K MINI BI-PIN 85 CRI FLUOR LAMP
Extra Long Description
GEL F21W/T5/835/ECO 46684 FLUORESCE
Long Description
GE Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 33.4 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Product Type
46684 Fluorescent
Additional Information
Average Life
30000
Base
Miniature Bi-Pin (G5)
Lumens
2100
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F21W/T5/835/ECO
GTIN
00043168466844
UPC
043168466844
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.17
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
12 View Store

M-Z

Location Stock Available
Rome
11 View Store
These alternate items can be purchased instead of F21WT5835EC0.
Jump To:

Similar Items

Similar items are close alternatives to F21WT5835EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F21WT5835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46684 GE Lighting 00043168466844
20921 Osram Sylvania 00046135209215
230821 Philips Lighting 00046677230821

* All prices subject to change.

Begin Live Chat