250R401STGPQ6 - *Delisted* 250W 120V R40 Med Screw Heat Lamp

Ge Current, A Daintree Company

  • $19.34 (Each)
  • $19.34 (Each)

  • $116.04 (Per 6)
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
250R401STGPQ6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1/STG-PQ6-120
Description
*Delisted* 250W 120V R40 Med Screw Heat Lamp
Gel 250R40/1/STG-PQ6-120 47724 In
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168477246 / 00043168477246
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.34 (Each)
Standard Packaging
$116.04 (Per 6)
Resources
Images
 
 
250R401STGPQ6 - Small Image
 
250R401STGPQ6 - Large Image
Attachments
 
 
250R401STGPQ6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Voltage Rating
120
Dimensions and Weight
Diameter
2.625
Length
6.56
Descriptions
Product Type
47724 Incandescent Lamps
Description
*DELISTED* 250W 120V R40 MED SCREW HEAT LAMP
Long Description
GEL 250R40/1/STG-PQ6-120 47724 IN
Additional Information
lumens
2150
average life
5000
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
250R40/1/STG-PQ6-120
GTIN
00043168477246
UPC
043168477246
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 250R401STGPQ6.
Jump To:

Cross Referenced

These items are similar to 250R401STGPQ6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
47724 GE Lighting 00043168477246
202051 Philips Lighting 00046677202057

* All prices subject to change.

Begin Live Chat