MLA61 - Main Lug Kits: 600a

Ge

  • $266.72 (Each)
  • $266.72 (Each)
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
MLA61
Manufacturer
Ge
Manufacturer's Part Number
MLA61
Description
Main Lug Kits: 600a
<Ul><Li>A-Series Panelboards. <Li>Pro-Stock, Unassembled Lighting Panels. <Li>Main Lug Kits. <Li>Select Lug Kit(S) For Main Lug and/or Feed-Thru Applications, If Required. <Li>All Lugs Are Suitable For Interiors With Either Copper or Aluminum Bus.<Li> Also Select Any Accessories Required.<Li> Lug Type - Pressure. <Li>Wire Size - (2) 2/0-500 MCM.</Li></Ul>
Slang Terms

Suggest a New Term
Categories
Lighting Panelboards - Lighting Panelboard Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121103 - Panelboards
UPC/GTIN
783175121229 / 00783175121229
Weight per unit
6974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.72 (Each)
Resources
Images
 
 
MLA61 - Large Image
 
MLA61 - Large Image
 
MLA61 - Large Image
 
MLA61 - Large Image
360 Images
 
 
MLA61 - 360 Image
Attachments
 
 
MLA61 - Specification Sheet
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
GE MLA61 MAIN LUG KITS: 600A
Product Type
Main Lug Kits: 600a
Description
MAIN LUG KITS: 600A
Special Features
<ul><li>A-Series Panelboards. <li>Pro-Stock, Unassembled Lighting Panels. <li>Main Lug Kits. <li>Select lug kit(s) for main lug and/or feed-thru applications, if required. <li>All lugs are suitable for interiors with either copper or aluminum bus.<li> Also select any accessories required.<li> Lug Type - Pressure. <li>Wire Size - (2) 2/0-500 MCM.</li></ul>
Long Description
<ul><li>A-Series Panelboards. <li>Pro-Stock, Unassembled Lighting Panels. <li>Main Lug Kits. <li>Select lug kit(s) for main lug and/or feed-thru applications, if required. <li>All lugs are suitable for interiors with either copper or aluminum bus.<li> Also select any accessories required.<li> Lug Type - Pressure. <li>Wire Size - (2) 2/0-500 MCM.</li></ul>
Manufacturer Information
Brand
GE
Manufacturers Part Number
MLA61
GTIN
00783175121229
UPC
783175121229
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
A-Series
Packaging
Weight per each
6974
Carton
1
Uses, Certifications, and Standards
Application
Electrical distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat