MSI950B - Insulated Staple 1/2" 4000/Bucket

Gardner Bender

  • $0.03 (Each)
  • $0.03 (Each)

  • $29.39 (Per 1,000)

  • $117.56 (Per 4,000)

In-Stock: 4,000 available locally (Galveston, TX) (change location)
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
MSI950B
Manufacturer
Gardner Bender
Manufacturer's Part Number
MSI-950B
Description
Insulated Staple 1/2" 4000/Bucket
Staple, 1/2 In Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076013349 / 00032076013349
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$117.56 (Per 4,000)
Stock Availability
Galveston
4,000 (Check another store)
Deer Park
16,000
All Stores
400,000
Resources
Images
 
 
MSI950B - Small Image
 
MSI950B - Large Image
 
MSI950B - Large Image
Attachments
 
 
MSI950B - Specification Sheet
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
Metal;Polyethylene (Insulator)
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1/2 in
Length
0.6 in
Descriptions
Description
INSULATED STAPLE 1/2" 4000/BUCKET
Product Type
Staple
Long Description
Staple, 1/2 in Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 in Length, 1 lb
Features
The Gardner Bender insulated metal staple secures and protects non-metallic (NM), BX, MC, AC and UF cable.
Short Description
Staple, 1/2 in, Metal;Polyethylene (insulator), 4000 BC
Additional Information
Made in USA
yes
package quantity
4000 BC
Manufacturer Information
Manufacturers Part Number
MSI-950B
Brand
Gardner Bender
GTIN
00032076013349
UPC
032076013349
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1 lb
Weight per each
0.005
Carton
4000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat