T61000 - Electrical Tester W/Fieldsense, Flat

Fluke

  • $467.69 (Each)
  • $467.69 (Each)
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
T61000
Manufacturer
Fluke
Manufacturer's Part Number
T6-1000
Description
Electrical Tester W/Fieldsense, Flat
Electrical Tester With Fieldsense Technology Lets You Measure Ac Voltage and Ac Current With or Without Test Leads. Its Compact Design Lets You Access Tight Spaces That Were Previously Not Possible. With Fieldsense Selected, Slide The Open Jaw Around A Cable and Measure Up to 200 A and 1000 V Without Breaking The Circuit. The Backlit Display Shows Both Values Simultaneously. Plus, With Frequency Measuring and Resistance Measurement Up to 100 Ko, The T6 Is The Perfect Front-Line Tool For Your Tool Bag.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
095969854047 / 00095969854047
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.69 (Each)
Resources
Images
 
 
T61000 - Small Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
 
T61000 - Large Image
Attachments
 
 
T61000 - Specification Sheet
Other Links
 
 
T61000 - Other
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
1000 Volt Electrical Tester W/Fieldsense
Long Description
Electrical tester with FieldSense technology lets you measure AC voltage and AC current with or without test leads. Its compact design lets you access tight spaces that were previously not possible. With FieldSense selected, slide the open jaw around a cable and measure up to 200 A and 1000 V without breaking the circuit. The backlit display shows both values simultaneously. Plus, with frequency measuring and resistance measurement up to 100 kO, the T6 is the perfect front-line tool for your tool bag.
extra long description
FLK T6-1000 1000 VOLT ELECTRICAL TE
Description
ELECTRICAL TESTER W/FIELDSENSE, FLAT
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T6-1000
GTIN
00095969854047
UPC
095969854047
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T61000.
Jump To:

Similar Items

Similar items are close alternatives to T61000, though they may not be 100% alike.

Ideal 200A Ac/DC TRMS Spltjaw Meter
  • Our Part #: 61415
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 61-415
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($176.60) ·
61415 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$176.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat