T3000FC - Wireless K-Type Temperature FC

Fluke

  • $351.49 (Each)
  • $351.49 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
T3000FC
Manufacturer
Fluke
Manufacturer's Part Number
FLK-T3000FC
Description
Wireless K-Type Temperature FC
The Fluke 3000 FC Wireless Test Tools Are A Team and The Modules Are Team Players. You Connect Any Of The Fluke Connect™ Modules to Your Test Point and Then View The Results On Specific Fluke Connect Enabled Hardware or Through Windows® Software On Your PC—Up to 20 Meters (65.6 Feet) Away. Save Time and Conduct More Tests With Less Trips. Fluke T3000 FC Wireless K-Type Temperature Module. A Versatile K-Type Thermocouple Thermometer Wirelessly Relays Measurements to Other Fluke Connect™ Enabled Master Units
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111970 - Temperature sensor
UPC/GTIN
095969692021 / 00095969692021
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.49 (Each)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
1
Resources
Images
 
 
T3000FC - Small Image
 
T3000FC - Large Image
 
T3000FC - Large Image
Attachments
 
 
T3000FC - Specification Sheet
Brochures
 
 
T3000FC - Brochure
Other Links
 
 
T3000FC - Other
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
WIRELESS K-TYPE TEMPERATURE FC
Product Type
FC Wireless K-Type Temperature Mod
extra long description
FLK FLK-T3000FC FC WIRELESS K-TYPE
Long Description
The Fluke 3000 FC Wireless Test Tools are a team and the modules are team players. You connect any of the Fluke Connect™ Modules to your test point and then view the results on specific Fluke Connect enabled hardware or through Windows® software on your PC—up to 20 meters (65.6 feet) away. Save time and conduct more tests with less trips. Fluke t3000 FC Wireless K-Type Temperature Module. A versatile K-type thermocouple thermometer wirelessly relays measurements to other Fluke Connect™ enabled master units
Additional Information
Response Time
1
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK-T3000FC
GTIN
00095969692021
UPC
095969692021
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
Temperature Rating
K-type: -200 ?°C to 1372 ?°C
environmental conditions
RF communication range---Open air, unobstructed: Up to 20 m; Obstructed, sheetrock wall: Up to 6.5 m; Obstructed, concrete wall or steel electrical enclosure: Up to 3.5 m; Operating temperature -10 ?°C to +50 ?°C, Storage temperature -40 ?°C to +60 ?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat