IR450 - Pen Type Ir

Amprobe

  • $114.13 (Each)
  • $114.13 (Each)
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
IR450
Manufacturer
Amprobe
Manufacturer's Part Number
IR-450
Description
Pen Type Ir
Infrared Thermometer, 3.94 Inch Length X 0.79 Inch Width X 1.14 Inch Height Size; -22 Deg F Min. Measurable Temperature; 932 Deg F Max. Measurable Temperature; 2000 Meter Max. Operating Distance; +/- 2 Percent Accuracy; 0.5 Deg F Resolution
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
095969642552 / 00095969642552
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$114.13 (Each)
Resources
Images
 
 
IR450 - Small Image
 
IR450 - Large Image
Attachments
 
 
IR450 - Specification Sheet
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
3.94 Inch Length x 0.79 Inch Width x 1.14 Inch Height
Descriptions
Description
PEN TYPE IR
Product Type
Infrared Thermometer
extra long description
3.94 INCH LENGTH X 0.79 INCH WIDTH X 1.14 INCH HEIGHT SIZE; -22 DEG F MIN. MEASURABLE TEMPERATURE; 932 DEG F MAX. MEASURABLE TEMPERATURE; 2000 METER MAX. OPERATING DISTANCE; +/- 2 PERCENT ACCURACY; 0.5 DEG F RESOLUTION; AAA ALKALINE BATTERY TYPE; 1.5 VOLT BATTERY VOLTAGE; 500 MILLISECOND RESPONSE TIME; 8:1 FIELD OF VIEW; YES SUPPLIED WITH BATTERY; +/- 0.5 PERCENT REPEATABILITY; DEG F, DEG C SELECTABLE SCALE; BATTERY LIFE 20 HOUR; LASER WAVELENGTH 630 TO 670 NANOMETER; SPECTRAL RESPONSE 6.5 TO 18 MICROMETER
Additional Information
Battery Life 20 Hour; Laser Wavelength 630 to 670 Nanometer; Spectral Response 6.5 to 18 Micrometer; Includes Laser Pointer, Flashlight; Application HVAC/R, Fire Safety and Protection, Industrial Maintenance, Automotive and Quality Control; Applicable Sta
Long Description
INFRARED THERMOMETER, 3.94 INCH LENGTH X 0.79 INCH WIDTH X 1.14 INCH HEIGHT SIZE; -22 DEG F MIN. MEASURABLE TEMPERATURE; 932 DEG F MAX. MEASURABLE TEMPERATURE; 2000 METER MAX. OPERATING DISTANCE; +/- 2 PERCENT ACCURACY; 0.5 DEG F RESOLUTION
Commodity Description
Meters, Panel Instruments & Accessories
Additional Information
Response Time
500 MILLISECOND
Field of View
8:1
Maximum Measurable Temperatur
932 DEG F
Battery Type
AAA Alkaline
Selectable Scale
DEG F, DEG C
Minimum Measurable Temperatur
-22 Deg F
Repeatability
+/- 0.5 Percent
Accuracy
+/- 2 Percent
Resolution
0.5 Deg F
Battery Voltage
1.5 Volt
Maximum Operating Distance
2000 Meter
Supplied with Battery
YES
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
IR-450
GTIN
00095969642552
UPC
095969642552
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0