IR3000FC - Connector, Infrared, FC

Fluke

  • $183.07 (Each)
  • $183.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IR3000FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-IR3000FC
Description
Connector, Infrared, FC
Connect Your Fluke Test Tool With The IR3000 FC Connector and Get All The Benefits Of The Fluke Connect Mobile App. Fluke Connect With Sharelive™ Video Call Is The Only Wireless Measurement System That Lets You Stay In Contact With Your Entire Team Without Leaving The Field. The Fluke Connect™ Mobile App Is Available For Android™ and Ios Smart Phones and Works With Over 20 Different Fluke Products—The Largest Suite Of Connected Test Tools In The World. and There Is More On The Way.
Slang Terms

Categories
Connecting Devices - Fiber-Optic Connectors
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121433 - Radio frequency RF connectors
UPC/GTIN
095969723855 / 00095969723855
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.07 (Each)
Resources
Images
 
 
IR3000FC - Small Image
 
IR3000FC - Large Image
 
IR3000FC - Large Image
Attachments
 
 
IR3000FC - Specification Sheet
Brochures
 
 
IR3000FC - Brochure
Other Links
 
 
IR3000FC - Other
Material, Color, and Finish
Color
Gray
Descriptions
Description
CONNECTOR, INFRARED, FC
extra long description
FLK FLUKE-IR3000FC IR 3000 CONN FOR
Long Description
Connect your Fluke test tool with the ir3000 FC connector and get all the benefits of the Fluke Connect Mobile App. Fluke Connect with ShareLive™ video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect™ mobile app is available for Android™ and iOS smart phones and works with over 20 different Fluke products—the largest suite of connected test tools in the world. And there is more on the way.
Product Type
Ir 3000 Conn For 189 289 789
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-IR3000FC
GTIN
00095969723855
UPC
095969723855
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
Mounting
PLUG IN
environmental conditions
Temperature---Operating: -10 ?°C to 50 ?°C, Storage: -20 ?°C to 60 ?°C
You must have an account to view stock levels

* All prices subject to change.