875 - Industrial True RMS Multimeter

Fluke

  • $667.35 (Each)
  • $667.35 (Each)

  • $3,336.75 (Per 5)
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
875
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-87-5
Description
Industrial True RMS Multimeter
True-RMS Multimeter, ±0.05% (DC Voltage);±0.7% (Ac Voltage);+/-0.2% (DC Current);+/-1% (Ac Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency) Accuracy, 199.99 HZ;1.9999 KHZ;19.999 KHZ;199.99 KHZ, Alkaline, 600 Ma;6000 Ma;60 Ma;600 Ma;6 A;10 A, 600 MV;6 V;60 V;600 V;1000 V, Battery Powered, 201 MM Height, 98 MM Length, 52 MM Width, LCD Display, -328 °F Operating Temperature, +1994 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969245241 / 00095969245241
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$667.35 (Each)
Carton
$3,336.75 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
875 - Small Image
 
875 - Large Image
 
875 - Large Image
Specifications Sheets
 
 
875 - Specification Sheet
Attachments
 
 
875 - Specification Sheet
Other Links
 
 
875 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available
Jonesboro
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat