374FC - 600A Ac/DC TRMS Wireless Clamp

Fluke

  • $661.42 (Each)
  • $661.42 (Each)

  • $6,614.20 (Per 10)
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
374FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-374 FC
Description
600A Ac/DC TRMS Wireless Clamp
Ac/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 HZ to 500 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (MV DC);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 HZ, Alkaline, 600 A, 600 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 45 MM Width, 395 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798532 / 00095969798532
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$661.42 (Each)
Carton
$6,614.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
374FC - Small Image
 
374FC - Small Image
 
374FC - Large Image
 
374FC - Large Image
 
374FC - Large Image
Specifications Sheets
 
 
374FC - Specification Sheet
Attachments
 
 
374FC - Specification Sheet
Other Links
 
 
374FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat