TRUSBAC15BKBXL - 5.0A Usb Type Ac Duplex Recp 15A 125V BK

Eaton Wiring Devices

  • $50.03 (Each)
  • $50.03 (Each)

  • $200.12 (Per 4)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBAC15BKBXL
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TRUSBAC15BK-BX-L
Description
5.0A Usb Type Ac Duplex Recp 15A 125V BK
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Receptacles
UNSPSC
-
UPC/EAN/GTIN
032664025747
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.03 (Each)
Standard Packaging
$200.12 (Per 4)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
9
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5.0A USB TYPE AC DUPLEX RECP 15A 125V BK
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRUSBAC15BK-BX-L
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.01
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
5 View Store
West Wichita
3 View Store

A-L

Location Stock Available
Corsicana
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat