TRGFH20W - TR HG Gfci 20A WH Slim

Eaton Wiring Devices

  • $39.19 (Each)
  • $39.19 (Each)

In-Stock: 106 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRGFH20W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TRGFH20W
Description
TR HG Gfci 20A WH Slim
Eaton TR HG Gfci, 20A, 125V, White, Slim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664023095 / 00032664023095
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.19 (Each)
Stock Availability
Oklahoma City
0 (Find nearest stock)
All Stores
106
Resources
Images
 
 
TRGFH20W - Small Image
 
TRGFH20W - Large Image
 
TRGFH20W - Large Image
 
TRGFH20W - Large Image
 
TRGFH20W - Large Image
Other Links
 
 
TRGFH20W - Other
 
TRGFH20W - Other
 
TRGFH20W - Other
Attachments
 
 
TRGFH20W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TR HG GFCI 20A WH SLIM
Extra Long Description
EWD TRGFH20W ETN TR HG GFCI 20A WH
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton TR HG GFCI, 20A, 125V, White, Slim
Product Type
Etn TR HG Gfci 20A WH SLM
Additional Information
Dimensions
1.3700 IN X 1.7000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRGFH20W
GTIN
00032664023095
UPC
032664023095
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 106

Location search:

* All prices subject to change.

Begin Live Chat