TRGFH20RD - TR HG Gfci 20A RD Slim

Eaton Wiring Devices

  • $42.25 (Each)
  • $42.25 (Each)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRGFH20RD
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TRGFH20RD
Description
TR HG Gfci 20A RD Slim
Eaton TR HG Gfci, 20A, 125V, Red, Slim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664023071 / 00032664023071
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
TRGFH20RD - Small Image
 
TRGFH20RD - Large Image
 
TRGFH20RD - Large Image
 
TRGFH20RD - Large Image
 
TRGFH20RD - Video
Attachments
 
 
TRGFH20RD - Specification Sheet
Other Links
 
 
TRGFH20RD - Other
 
TRGFH20RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TR HG GFCI 20A RD SLIM
Extra Long Description
EWD TRGFH20RD ETN TR HG GFCI 20A RD
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton TR HG GFCI, 20A, 125V, Red, Slim
Product Type
Etn TR HG Gfci 20A RD SLM
Additional Information
Dimensions
1.3700 IN X 1.7000 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRGFH20RD
GTIN
00032664023071
UPC
032664023071
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
0.242
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
6 View Store
Denver
4 View Store
McAllen
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat