TRBR20GYBXSP - Recp TR Duplex 20A 125V 2P3W STR B&S Gy

Eaton

  • $9.01 (Each)
  • $9.01 (Each)

  • $234.26 (Per 26)

In-Stock: 14 available locally (Fort Smith, AR) (change location)
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
TRBR20GYBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR20GYBXSP
Description
Recp TR Duplex 20A 125V 2P3W STR B&S Gy
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668715 / 00032664668715
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.01 (Each)
Standard Packaging
$234.26 (Per 26)
Stock Availability
Fort Smith
14 (Check another store)
Springdale
0
All Stores
150
Resources
Images
 
 
TRBR20GYBXSP - Small Image
 
TRBR20GYBXSP - Large Image
 
TRBR20GYBXSP - Large Image
 
TRBR20GYBXSP - Large Image
 
TRBR20GYBXSP - Video
Attachments
 
 
TRBR20GYBXSP - Specification Sheet
Brochures
 
 
TRBR20GYBXSP - Brochure
Other Links
 
 
TRBR20GYBXSP - Other
 
TRBR20GYBXSP - Other
 
TRBR20GYBXSP - Other
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
RECP TR DUPLEX 20A 125V 2P3W STR B&S GY
Product Type
Recp TR Duplex 20A 125V 2P3W STR B&S Gy
extra long description
EWD TRBR20GYBXSP Recp TR Duplex 20A
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TRBR20GYBXSP
Brand
COOPER WIRING DEVICES
GTIN
00032664668715
UPC
032664668715
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
14 View Store

M-Z

Location Stock Available
Plano
6 View Store
West Dallas
7 View Store
These alternate items can be purchased instead of TRBR20GYBXSP.
Jump To:

Cross Referenced

These items are similar to TRBR20GYBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20GRYTR Bryant Electric 00781786410701
TRBR20GY Eaton Wiring Devices 00032664668715
BR20GRYTR Hubbell Wiring Device-Kellems 00783585144146
TBR20-GY Leviton 00078477392096

* All prices subject to change.

Begin Live Chat