TRBR15WBXSP - Rec, 15A-125V, Comm, Dup, TR, White

Eaton

  • $6.05 (Each)
  • $6.05 (Each)

  • $157.30 (Per 26)

In-Stock: 1 available locally (Forney, TX) (change location)
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
TRBR15WBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15W-BXSP
Description
Rec, 15A-125V, Comm, Dup, TR, White
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668678 / 00032664668678
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Standard Packaging
$157.30 (Per 26)
Stock Availability
Forney
1 (Check another store)
DFW RDC
134
All Stores
705
Resources
Images
 
 
TRBR15WBXSP - Small Image
 
TRBR15WBXSP - Large Image
 
TRBR15WBXSP - Large Image
 
TRBR15WBXSP - Video
Attachments
 
 
TRBR15WBXSP - Specification Sheet
Brochures
 
 
TRBR15WBXSP - Brochure
Other Links
 
 
TRBR15WBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15W-BXSP REC,15A-125V,COMM,
Description
REC,15A-125V,COMM,DUP,TR,WHITE
Special Features
Wiring Type Back and Side Wire
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, White, Tamper Resistant, 6.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Comm
Additional Information
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15W-BXSP
GTIN
00032664668678
UPC
032664668678
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
6.0 lb
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TRBR15WBXSP.
Jump To:

Cross Referenced

These items are similar to TRBR15WBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS15WTR Bryant Electric 00781786410657
TRBR15W Eaton Wiring Devices 00032664668678
BR15WHITR Hubbell Wiring Device-Kellems 00783585144092
TBR15-W Leviton 00078477381786
TRBR15V Eaton Wiring Devices 00032664668661
BR15ITR Hubbell Wiring Device-Kellems 00783585144085
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
3232TRSW Legrand Pass & Seymour 00785007240016
TR15I Legrand Pass & Seymour 00785007241648
TR15W Legrand Pass & Seymour 00785007241594

* All prices subject to change.

Begin Live Chat