TR7766WB0X - Usb 3.6A Duplex Recp 20A 125V WH

Eaton

  • $59.69 (Each)
  • $59.69 (Each)

  • $596.90 (Per 10)

In-Stock: 949 available at other locations ( find a store with stock)
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
TR7766WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7766W-BOX
Description
Usb 3.6A Duplex Recp 20A 125V WH
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, W, #12-14 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664767081 / 00032664767081
Weight per unit
0.793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.69 (Each)
Standard Packaging
$596.90 (Per 10)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
949
Resources
Images
 
 
TR7766WB0X - Small Image
 
TR7766WB0X - Large Image
 
TR7766WB0X - Large Image
 
TR7766WB0X - Large Image
 
TR7766WB0X - Large Image
 
TR7766WB0X - Video
Attachments
 
 
TR7766WB0X - Specification Sheet
Brochures
 
 
TR7766WB0X - Brochure
Other Links
 
 
TR7766WB0X - Other
 
TR7766WB0X - Other
 
TR7766WB0X - Other
 
TR7766WB0X - Other
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
USB 3.6A DUPLEX RECP 20A 125V WH
Extra Long Description
EWD TR7766W-BOX USB 3.6A DUPLEX REC
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination 3.6A USB charger with duplex receptacle, 20A, 125V, W, #12-14 AWG
Product Type
Usb 3.6A Duplex Recp 20A 125V WH
Additional Information
Dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7766W-BOX
GTIN
00032664767081
UPC
032664767081
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.793
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR7766WB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7766WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to TR7766WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7766W-BOX Eaton 00032664767081
M58AA-W Leviton 00078477254189
PTTR20ACUSBW Legrand Pass & Seymour 00785007113303

* All prices subject to change.

Begin Live Chat