TR7756LAB0X - Usb 3.1A Duplex Recp 20A 125V La

Eaton

  • $53.99 (Each)
  • $53.99 (Each)

  • $539.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7756LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7756LA-BOX
Description
Usb 3.1A Duplex Recp 20A 125V La
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Light Almond, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741586 / 00032664741586
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.99 (Each)
Standard Packaging
$539.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
TR7756LAB0X - Small Image
 
TR7756LAB0X - Large Image
 
TR7756LAB0X - Large Image
 
TR7756LAB0X - Large Image
 
TR7756LAB0X - Video
Attachments
 
 
TR7756LAB0X - Specification Sheet
Other Links
 
 
TR7756LAB0X - Other
 
TR7756LAB0X - Other
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
USB 3.1A DUPLEX RECP 20A 125V LA
Extra Long Description
EWD TR7756LA-BOX USB 3.1A DUPLEX RE
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Light almond, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Product Type
Usb 3.1A Duplex Recp 20A 125V La
Special Features
Commercial grade deco
Additional Information
Dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7756LA-BOX
GTIN
00032664741586
UPC
032664741586
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Killeen
9 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TR7756LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7756LAB0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat