TR7755BKB0X - Usb 3.1A Duplex Recp 15A 125V BK

Eaton

  • $41.02 (Each)
  • $41.02 (Each)

  • $410.20 (Per 10)
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
TR7755BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7755BK-BOX
Description
Usb 3.1A Duplex Recp 15A 125V BK
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741494 / 00032664741494
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.02 (Each)
Standard Packaging
$410.20 (Per 10)
Resources
Images
 
 
TR7755BKB0X - Large Image
 
TR7755BKB0X - Large Image
 
TR7755BKB0X - Large Image
 
TR7755BKB0X - Small Image
 
TR7755BKB0X - Video
Attachments
 
 
TR7755BKB0X - Specification Sheet
Other Links
 
 
TR7755BKB0X - Other
 
TR7755BKB0X - Other
 
TR7755BKB0X - Other
 
TR7755BKB0X - Other
 
TR7755BKB0X - Other
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
Usb 3.1A Duplex Recp 15A 125V BK
Description
USB 3.1A DUPLEX RECP 15A 125V BK
extra long description
EWD TR7755BK-BOX USB 3.1A DUPLEX RE
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Black, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Standard grade deco
Additional Information
media
Yes
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7755BK-BOX
GTIN
00032664741494
UPC
032664741494
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR7755BKB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7755BKB0X, though they may not be 100% alike.

Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, BK
  • Our Part #: TR7765BKB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7765BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.30) ·
TR7765BKB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.83

Each

QTY:
Each
Add
Combo 2 Port Usb Duplex Recp 15A 125V BK
  • Our Part #: TR7745BKB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR7745BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR7745BKB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat