TR1877WBXSP - Recp TR Single 20A 125V 2P3W Swire WH

Eaton

  • $8.28 (Each)
  • $8.28 (Each)

  • $182.16 (Per 22)

In-Stock: 56 available locally (Cedar Park, TX) ( change location)
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
TR1877WBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TR1877W-BXSP
Description
Recp TR Single 20A 125V 2P3W Swire WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, White, Tamper Resistant, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750236 / 00032664750236
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Carton
$182.16 (Per 22)
Stock Availability
Cedar Park
56 (Check another store)
Austin RDC
3,572
All Stores
14,185
Resources
Images
 
 
TR1877WBXSP - Small Image
 
TR1877WBXSP - Large Image
 
TR1877WBXSP - Large Image
 
TR1877WBXSP - Large Image
 
TR1877WBXSP - Large Image
 
TR1877WBXSP - Video
Attachments
 
 
TR1877WBXSP - Specification Sheet
Brochures
 
 
TR1877WBXSP - Brochure
Other Links
 
 
TR1877WBXSP - Other
 
TR1877WBXSP - Other
 
TR1877WBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
0.87 in
Height
4.193 in
Descriptions
extra long description
EWD TR1877W-BXSP Recp TR Single 20A
Description
RECP TR SINGLE 20A 125V 2P3W SWIRE WH
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.87 in Width, 4.193 in Height, Nylon Material, White, Tamper Resistant, 0.1600 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.
Short Description
20 A, 125 V, Single Receptacle, White, TR
Special Features
Wiring Type Side Wire
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;22 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12
Made in USA
yes
media
Yes
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1877W-BXSP
GTIN
00032664750236
UPC
032664750236
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.1600 lb
Weight per each
0.155
Carton
22
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,185

Location search:
These alternate items can be purchased instead of TR1877WBXSP.
Jump To:

Similar Items

Similar items are close alternatives to TR1877WBXSP, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection...
  • MFR Part #: TR5351W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,345.17) ·
TR5351W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$13.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat