TR1107W - Recp TR Deco Duplex 15A 125V 2P3W WH

Eaton

  • $4.70 (Each)
  • $4.70 (Each)

  • $47.00 (Per 10)

  • $470.00 (Per 100)

In-Stock: 183 available locally (Kerrville, TX) (change location)
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
TR1107W
Manufacturer
Eaton
Manufacturer's Part Number
TR1107W
Description
Recp TR Deco Duplex 15A 125V 2P3W WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666445 / 00032664666445
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Carton
$47.00 (Per 10)
Standard Packaging
$470.00 (Per 100)
Stock Availability
Kerrville
183 (Check another store)
San Antonio RDC
3,432
All Stores
48,018
Resources
Images
 
 
TR1107W - Small Image
 
TR1107W - Large Image
 
TR1107W - Large Image
 
TR1107W - Large Image
 
TR1107W - Large Image
 
TR1107W - Video
Attachments
 
 
TR1107W - Specification Sheet
Brochures
 
 
TR1107W - Brochure
Other Links
 
 
TR1107W - Other
 
TR1107W - Other
 
TR1107W - Other
 
TR1107W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Description
RECP TR DECO DUPLEX 15A 125V 2P3W WH
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant
Features
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Decorator
Special Features
Standard Grade;Wiring Type Back and Side Wire;Impact Resistant
extra long description
EWD TR1107W Recp TR Deco Duplex 15A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1107W
GTIN
00032664666445
UPC
032664666445
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.142
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48,018

Location search:
These alternate items can be purchased instead of TR1107W.
Jump To:

Similar Items

Similar items are close alternatives to TR1107W, though they may not be 100% alike.

Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, ...
  • Our Part #: 885TRW
  • Kerrville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 885TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($47.35) · 200 ($947.02) ·
885TRW - Pass & Seymour/Legrand

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$4.74

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 1107W
  • Kerrville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1107W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($30.20) · 100 ($302.00) ·
1107W - Eaton Wiring Devices

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$3.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat