SGS75 - Supp Grip STND CLSD Sing Eye 0.75-0.99"

Eaton

  • $53.26 (Each)
  • $53.26 (Each)

  • $2,663.00 (Per 50)
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
SGS75
Manufacturer
Eaton
Manufacturer's Part Number
SGS75
Description
Supp Grip STND CLSD Sing Eye 0.75-0.99"
Eaton Standard Support Grip, Closed Mesh Single Eye, 8" Bale, 1300 LBS Break, 0.75-0.99" Cord Diameter, 14" Mesh Length, Tin-Coated Bronze
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893647104 / 00040893647104
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.26 (Each)
Standard Packaging
$2,663.00 (Per 50)
Resources
Images
 
 
SGS75 - Small Image
 
SGS75 - Large Image
Attachments
 
 
SGS75 - Specification Sheet
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
SUPP GRIP STND CLSD SING EYE 0.75-0.99"
extra long description
EWD SGS75 Supp Grip Stnd Clsd Sing
Product Type
Supp Grip STND CLSD Sing Eye 0.75-0.99"
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Eaton standard support grip, Closed Mesh Single Eye, 8" bale, 1300 lbs break, 0.75-0.99" cord diameter, 14" mesh length, Tin-Coated Bronze
Special Features
Support grips
Additional Information
dimensions
0.8970 IN X 1.3640 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGS75
GTIN
00040893647104
UPC
040893647104
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Standard support grip
Packaging
Weight per each
0.175
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGS75.
Jump To:

Similar Items

Similar items are close alternatives to SGS75, though they may not be 100% alike.

Standard Duty Support Grip, 0.750 to 0.990 In Cable/Cord Size, 14 In Mesh Length...
  • Our Part #: FC075U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FC075U
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($442.50) · 150 ($6,637.50) ·
FC075U - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SGS75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGS75 Eaton Wiring Devices 00040893647104
2201015 Hubbell Wiring Device-Kellems 00783585301006
L9503 Leviton 00078477970676
FC075U Legrand Pass & Seymour 00785007980684
2201-015R Remke 00785411100258
35032 Woodhead 00786788350321
SPC075U Bryant Electric 00781786245044

* All prices subject to change.

Begin Live Chat