SFS5PW - Fan CNTL Vari SP/3WAY 5A W/Adj Trim Pset WH

Eaton

  • $27.04 (Each)
  • $27.04 (Each)

  • $270.40 (Per 10)

In-Stock: 249 available at other locations ( find a store with stock)
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
SFS5PW
Manufacturer
Eaton
Manufacturer's Part Number
SFS5P-W
Description
Fan CNTL Vari SP/3WAY 5A W/Adj Trim Pset WH
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate 663444
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664663444 / 00032664663444
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.04 (Each)
Standard Packaging
$270.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
249
Resources
Images
 
 
SFS5PW - Small Image
 
SFS5PW - Large Image
 
SFS5PW - Large Image
 
SFS5PW - Large Image
Other Links
 
 
SFS5PW - Other
 
SFS5PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Fancntl Vari SP/3WAY5A W/Adjtrim Pset WH
extra long description
EWD SFS5P-W FanCntl Vari SP/3Way5A
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Description
FAN CNTL VARI SP/3WAY 5A W/ADJ TRIM PSET WH
Long Description
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 663444
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SFS5P-W
GTIN
00032664663444
UPC
032664663444
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.24
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 249

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
239 View Store

A-L

Location Stock Available
Bryan
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SFS5PW.
Jump To:

Cross Referenced

These items are similar to SFS5PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SFS5-A Eaton Wiring Devices 00032664663345
SFS5-LA Eaton Wiring Devices 00032664663369
SFS5-V Eaton Wiring Devices 00032664663468
SFS5-W Eaton Wiring Devices 00032664663482
SFS5P-A Eaton Wiring Devices 00032664663383
SFS5P-LA Eaton Wiring Devices 00032664663406
SFS5P-V Eaton Wiring Devices 00032664663420
SFS5P-W Eaton Wiring Devices 00032664663444
17002-A Enerlites 883951260163
17002-I Enerlites 883951260132
17002-LA Enerlites 883951410032
17002-W Enerlites 883951260149
SFS5P-A Hubbell Wiring Device-Kellems n/a
SFS5P-LA Hubbell Wiring Device-Kellems n/a
SFS5P-V Hubbell Wiring Device-Kellems n/a
SFS5P-W Hubbell Wiring Device-Kellems n/a
6637-P Leviton n/a
AAFN4S16A Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat