S989BLK - Cover 1G WP Duprecp Horiz 2LIDS Metal BK

Eaton

  • $7.58 (Each)
  • $7.58 (Each)

  • $75.80 (Per 10)

In-Stock: 55 available locally (San Antonio RDC, TX) (change location)
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
S989BLK
Manufacturer
Eaton
Manufacturer's Part Number
S989BLK
Description
Cover 1G WP Duprecp Horiz 2LIDS Metal BK
Eaton Two Lid Duplex Receptacle Cover, (2) Self-Closing Lids, Surface Mount, Black, Duplex Receptacle, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Horizontal, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664668241 / 00032664668241
Weight per unit
0.36 L
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$75.80 (Per 10)
Stock Availability
San Antonio RDC
55 (Check another store)
All Stores
120
Resources
Images
 
 
S989BLK - Small Image
 
S989BLK - Large Image
 
S989BLK - Large Image
 
S989BLK - Large Image
Attachments
 
 
S989BLK - Specification Sheet
Other Links
 
 
S989BLK - Other
 
S989BLK - Other
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
Powder coated metalElectrostatically painted
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Cover 1G WP Duprecp Horiz 2LIDS Metal BK
extra long description
EWD S989BLK Cover 1G WP DupRecp Hor
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Description
COVER 1G WP DUPRECP HORIZ 2LIDS METAL BK
Long Description
Eaton two lid duplex receptacle cover, (2) self-closing lids, Surface mount, Black, Duplex receptacle, Wet, Electrostatically painted, powder coated metal, Single-gang, Horizontal, Standard
Special Features
(2) self-closing lids
Additional Information
dimensions
0.8280 IN X 3.1790 IN X 4.8610 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
S989BLK
GTIN
00032664668241
UPC
032664668241
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pleasanton
6 View Store
San Antonio RDC
55 View Store

Distribution Centers

Location Stock Available
Tyler
59 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat