S80SP - Plug Angle Univ 30/50A 125/250V 3P3W BK

Eaton

  • $39.49 (Each)
  • $39.49 (Each)

  • $473.88 (Per 12)

In-Stock: 11 available locally (Lenexa, KS) (change location)
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
S80SP
Manufacturer
Eaton
Manufacturer's Part Number
S80-SP
Description
Plug Angle Univ 30/50A 125/250V 3P3W BK
Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-8 Awg, 30A/50A, Commercial, Range & Dryer, 125/250V, Back Wire, Black, Brass, Abuse-Resistant Thermoplastic, 10-30P, 10-50P, Screw, Vinyl, Retail Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664517853 / 00032664517853
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.49 (Each)
Standard Packaging
$473.88 (Per 12)
Stock Availability
Lenexa
11 (Check another store)
All Stores
288
Resources
Images
 
 
S80SP - Small Image
 
S80SP - Large Image
 
S80SP - Large Image
 
S80SP - Large Image
 
S80SP - Large Image
Attachments
 
 
S80SP - Specification Sheet
Brochures
 
 
S80SP - Brochure
Other Links
 
 
S80SP - Other
 
S80SP - Other
 
S80SP - Other
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
Thermoplastic
Wire Size
#10 to #8 AWG
Current Rating
30/50 A
Voltage Rating
125/250 V ac
Number of Wires
3
Dimensions and Weight
Diameter
2.8 in
Length
1.03 in
Descriptions
Long Description
Universal Angled Plug, 30/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, ThermoPlastic, 2.8 in Diameter, 1.03 in Length, #10 to #8 AWG Wire Size, Abuse Resistant
Special Features
Surface Receptacle Backs Feature Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back Or Bottom
Description
PLUG ANGLE UNIV 30/50A 125/250V 3P3W BK
Product Type
Universal Angled Plug
Features
Commercial Grade - Power Plugs 3-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.
Short Description
30/50 A, 125/250 VAC, Universal Angled Plug, Black
extra long description
EWD S80-SP Plug Angle Univ 30/50A 1
Additional Information
dimensions
2.5000 IN X 6.0000 IN X 10.0000 IN
Resistance Properties
Abuse Resistant
package quantity
1 ct
Standards Met
UL 498;nom 426;ROHS;NAFTA Compliant
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
S80-SP
GTIN
00032664517853
UPC
032664517853
Taxonomies, Classifications, and Categories
Type
Heavy-duty universal NEMA power plug
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
nema rating
NEMA 10-30P/10-50P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 288

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
11 View Store
These alternate items can be purchased instead of S80SP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S80SP.

Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-8 Awg, 30A/50A, Comm...
  • Our Part #: S80
  • Lenexa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S80-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 12 ($473.88) ·
S80 - Eaton Wiring Devices

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$39.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to S80SP, though they may not be 100% alike.

Power Outlet Angle Plug, 30/50 A, 250 V Ac, 3 Poles, 3 Wires, Black, Nylon Mater...
  • Our Part #: 3861
  • Lenexa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3861
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($296.15) ·
3861 - Pass & Seymour/Legrand

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat