PT18MBK - 5 Button Prog Timer(Min) Unv 1800W 120V BK

Eaton

  • $41.92 (Each)
  • $41.92 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT18MBK
Manufacturer
Eaton
Manufacturer's Part Number
PT18M-B-K
Description
5 Button Prog Timer(Min) Unv 1800W 120V BK
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Time Settings, 15A, 120V, Wire Leads, Five Button, Black, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664723193 / 00032664723193
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PT18MBK - Small Image
 
PT18MBK - Large Image
 
PT18MBK - Large Image
 
PT18MBK - Large Image
 
PT18MBK - Video
Other Links
 
 
PT18MBK - Other
 
PT18MBK - Other
Attachments
 
 
PT18MBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15A
Voltage Rating
120 V
Dimensions and Weight
Depth
1.8
Height
3.81
Width
1.39
Descriptions
Description
5 BUTTON PROG TIMER(MIN) UNV 1800W 120V BK
Extra Long Description
EWD PT18M-BK 5 BTTN PROG TIMER(MIN)
Features
Eaton’s programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.
Long Description
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Black, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Product Type
5 BTTN Prog Timer(Min) Unv 1800W 120V BK
Special Features
5, 10, 15, 30, and 60 minute default time settings
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PT18M-B-K
GTIN
00032664723193
UPC
032664723193
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accell minute timer
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat