PJ7V - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Iv

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $19.87 (Per 25)

  • $79.49 (Per 100)

In-Stock: 82 available locally (Texarkana, TX) (change location)
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
PJ7V
Manufacturer
Eaton
Manufacturer's Part Number
PJ7V
Description
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Iv
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751202 / 00032664751202
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$19.87 (Per 25)
Stock Availability
Texarkana
82 (Check another store)
All Stores
5,224
Resources
Images
 
 
PJ7V - Small Image
 
PJ7V - Large Image
 
PJ7V - Large Image
 
PJ7V - Large Image
 
PJ7V - Large Image
 
PJ7V - Large Image
 
PJ7V - Large Image
 
PJ7V - Video
Attachments
 
 
PJ7V - Specification Sheet
Brochures
 
 
PJ7V - Brochure
Other Links
 
 
PJ7V - Other
 
PJ7V - Other
 
PJ7V - Other
 
PJ7V - Other
 
PJ7V - Other
 
PJ7V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u
Short Description
1 Gang, Screw Mount, Single Receptacle Wall plate, Ivory, 1.4" Hole
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height
extra long description
EWD PJ7V Wlplt 1G Sgl Rec W/1.4" Ho
Description
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID IV
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ7V
GTIN
00032664751202
UPC
032664751202
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.055
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,224

Location search:

Greater Texarkana Area

Location Stock Available
Hope
55 View Store
Texarkana
82 View Store
These alternate items can be purchased instead of PJ7V.
Jump To:

Similar Items

Similar items are close alternatives to PJ7V, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP7I
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP7I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($195.14) ·
TP7I - Pass & Seymour/Legrand

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$0.98

Each

QTY:
Each
Add
Eaton Single Receptacle Wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single-...
  • Our Part #: 2131V
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2131V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($18.37) · 250 ($183.68) ·
2131V - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.73

Each

QTY:
Each
Add
Eaton Single Receptacle Wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single-...
  • Our Part #: 2031V
  • Texarkana Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2031V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($23.71) · 100 ($94.83) ·
2031V - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat