PJ26V - Wallplate 1G Decorator Poly Mid Iv

Eaton

  • $0.71 (Each)
  • $0.71 (Each)

  • $14.26 (Per 20)

  • $71.30 (Per 100)

  • $142.60 (Per 200)

In-Stock: 181 available locally (Lubbock, TX) (change location)
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
PJ26V
Manufacturer
Eaton
Manufacturer's Part Number
PJ26V
Description
Wallplate 1G Decorator Poly Mid Iv
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751431 / 00032664751431
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$14.26 (Per 20)
Standard Packaging
$142.60 (Per 200)
Stock Availability
Lubbock
181 (Check another store)
All Stores
6,495
Resources
Images
 
 
PJ26V - Small Image
 
PJ26V - Large Image
 
PJ26V - Video
Attachments
 
 
PJ26V - Specification Sheet
Brochures
 
 
PJ26V - Brochure
Other Links
 
 
PJ26V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 1G DECORATOR POLY MID IV
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
1 Gang, Screw Mount, Decorator Wall Plate, Ivory
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
Long Description
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 lb
extra long description
EWD PJ26V Wallplate 1G Decorator Po
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ26V
GTIN
00032664751431
UPC
032664751431
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.0600 lb
Weight per each
0.05
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,495

Location search:
These alternate items can be purchased instead of PJ26V.
Jump To:

Similar Items

Similar items are close alternatives to PJ26V, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Iv...
  • Our Part #: 2151V
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2151V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($7.65) · 200 ($152.96) ·
2151V - Eaton Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.76

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP26I
  • Lubbock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP26I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($14.83) · 200 ($148.30) ·
TP26I - Pass & Seymour/Legrand

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$0.74

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Single- Ga...
  • Our Part #: 2051V
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2051V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 200 ($147.42) ·
2051V - Eaton Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat