PJ264W - Wallplate 4G Decorator Poly Mid WH

Eaton

  • $2.87 (Each)
  • $2.87 (Each)

  • $28.67 (Per 10)

  • $286.69 (Per 100)

In-Stock: 50 available locally (Kenedy, TX) (change location)
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
PJ264W
Manufacturer
Eaton
Manufacturer's Part Number
PJ264W
Description
Wallplate 4G Decorator Poly Mid WH
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751417 / 00032664751417
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$28.67 (Per 10)
Standard Packaging
$286.69 (Per 100)
Stock Availability
Kenedy
50 (Check another store)
San Antonio RDC
221
All Stores
14,027
Resources
Images
 
 
PJ264W - Small Image
 
PJ264W - Large Image
 
PJ264W - Video
Attachments
 
 
PJ264W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 4G DECORATOR POLY MID WH
Long Description
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
4 Gang, Screw Mount, Decorator Wall Plate, White
extra long description
EWD PJ264W Wallplate 4G Decorator P
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
100 CT;10 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ264W
GTIN
00032664751417
UPC
032664751417
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1600 lb
Weight per each
0.125
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,027

Location search:
These alternate items can be purchased instead of PJ264W.
Jump To:

Similar Items

Similar items are close alternatives to PJ264W, though they may not be 100% alike.

Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 L...
  • Our Part #: TP264W
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP264W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($266.31) ·
TP264W - Pass & Seymour/Legrand

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang...
  • Our Part #: 2064W
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2064W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($35.62) · 50 ($178.10) ·
2064W - Eaton Wiring Devices

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat