L1630PW - Plug WT 30A 480V 3PH 3P4W H/L Yl

Eaton

  • $75.50 (Each)
  • $75.50 (Each)

  • $755.00 (Per 10)
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
L1630PW
Manufacturer
Eaton
Manufacturer's Part Number
L1630PW
Description
Plug WT 30A 480V 3PH 3P4W H/L Yl
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893642123 / 00040893642123
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.50 (Each)
Standard Packaging
$755.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
76
Resources
Images
 
 
L1630PW - Small Image
 
L1630PW - Large Image
 
L1630PW - Large Image
Attachments
 
 
L1630PW - Specification Sheet
Other Links
 
 
L1630PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1630PW.
Jump To:

Similar Items

Similar items are close alternatives to L1630PW, though they may not be 100% alike.

Watertight Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Tempera...
  • MFR Part #: 28W76
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.80) ·
28W76 - Molex LLC

Check local availability

Total Availability: Out of Stock

Book Price

$79.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1630PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630PW Eaton Wiring Devices 00040893642123
2524-PW6P Ericson 00782862825181
2524-PW Ericson n/a
HBL28W76 Hubbell Wiring Device-Kellems 00783585131726
28W76H Hubbell Wiring Device-Kellems n/a
28W76 Leviton 00078477969038
28W76 Legrand Pass & Seymour 00785007033519
28W76 Woodhead 00786788712341

* All prices subject to change.

Begin Live Chat