L1630CW - Conn WT 30A 480V 3PH 3P4W H/L Yl

Eaton

  • $93.84 (Each)
  • $93.84 (Each)

  • $938.40 (Per 10)
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
L1630CW
Manufacturer
Eaton
Manufacturer's Part Number
L1630CW
Description
Conn WT 30A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893642130 / 00040893642130
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.84 (Each)
Standard Packaging
$938.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
61
Resources
Images
 
 
L1630CW - Small Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Large Image
Attachments
 
 
L1630CW - Specification Sheet
Specifications Sheets
 
 
L1630CW - Specification Sheet
Other Links
 
 
L1630CW - Other
 
L1630CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1630CW.
Jump To:

Similar Items

Similar items are close alternatives to L1630CW, though they may not be 100% alike.

Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating T...
  • MFR Part #: 29W76
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.19) ·
29W76 - Molex LLC

Check local availability

Total Availability: In Stock

Book Price

$136.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1630CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630CW Eaton Wiring Devices 00040893642130
2624-PW6P Ericson n/a
2624-PW Ericson n/a
HBL29W76 Hubbell Wiring Device-Kellems 00783585131894
29W76H Hubbell Wiring Device-Kellems n/a
29W76 Leviton 00078477968796
78W76-C Leviton 00078477525197
29W76 Legrand Pass & Seymour 00785007033007
29W76 Woodhead 00786788713348
29W76MB Woodhead 00786788714130

* All prices subject to change.

Begin Live Chat