L1530RW - Recp Single WT 30A 250V 3PH 3P4W H/L Yl

Eaton

  • $103.28 (Each)
  • $103.28 (Each)

  • $1,032.80 (Per 10)
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
L1530RW
Manufacturer
Eaton
Manufacturer's Part Number
L1530RW
Description
Recp Single WT 30A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Single, Watertight, L15-30, Three-Pole, Four-Wire, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687797 / 00040893687797
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.28 (Each)
Standard Packaging
$1,032.80 (Per 10)
Resources
Images
 
 
L1530RW - Small Image
 
L1530RW - Large Image
 
L1530RW - Large Image
 
L1530RW - Large Image
 
L1530RW - Video
Attachments
 
 
L1530RW - Specification Sheet
Other Links
 
 
L1530RW - Other
 
L1530RW - Other
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
Recp Single WT 30A 250V 3PH 3P4W H/L Yl
Description
RECP SINGLE WT 30A 250V 3PH 3P4W H/L YL
extra long description
EWD L1530RW Recp Single WT 30A 250V
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Special Features
Watertight locking
Long Description
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Single, Watertight, L15-30, Three-pole, Four-wire, Thermoplastic
Additional Information
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
L1530RW
GTIN
00040893687797
UPC
040893687797
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,CSA certified,cULus Listed,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1530RW.
Jump To:

Cross Referenced

These items are similar to L1530RW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1530RW Eaton Wiring Devices 00040893687797
2930-FS22 Ericson 00782862587997
69W75H Hubbell Wiring Device-Kellems n/a
HBL69W75 Hubbell Wiring Device-Kellems 00783585433288
69W75 Leviton 00078477075111
69W75 Legrand Pass & Seymour 00785007033359
69W75 Woodhead 00786788715786

* All prices subject to change.

Begin Live Chat