L1530PW - Plug WT 30A 250V 3PH 3P4W H/Lyl

Eaton

  • $64.31 (Each)
  • $64.31 (Each)

  • $643.10 (Per 10)
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
L1530PW
Manufacturer
Eaton
Manufacturer's Part Number
L1530PW
Description
Plug WT 30A 250V 3PH 3P4W H/Lyl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642109 / 00040893642109
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.31 (Each)
Standard Packaging
$643.10 (Per 10)
Resources
Attachments
 
 
L1530PW - Specification Sheet
Images
 
 
L1530PW - Large Image
 
L1530PW - Large Image
 
L1530PW - Large Image
 
L1530PW - Small Image
 
L1530PW - Video
Other Links
 
 
L1530PW - Other
 
L1530PW - Other
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
Plug WT 30A 250V 3PH 3P4W H/Lyl
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Description
PLUG WT 30A 250V 3PH 3P4W H/LYL
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-30, Three-pole, Four-wire, Santoprene, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
extra long description
EWD L1530PW Plug WT 30A 250V 3PH 3P
Additional Information
dimensions
6.7500 IN X 4.2500 IN X 3.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1530PW
GTIN
00040893642109
UPC
040893642109
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA certified,NOM,cULus Listed,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1530PW.
Jump To:

Cross Referenced

These items are similar to L1530PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1530PW Eaton Wiring Devices 00040893642109
2522-PW6P Ericson 00782862825167
HBL28W75 Hubbell Wiring Device-Kellems 00783585131719
28W75 Leviton 00078477969021
28W75 Legrand Pass & Seymour 00785007033267
28W75 Woodhead 00786788712334
28W75H Hubbell Wiring Device-Kellems n/a
2522-PW Ericson n/a

* All prices subject to change.

Begin Live Chat