L1520PW - Plug WT 20A 250V 3PH 3P4W H/L Yl

Eaton

  • $128.66 (Each)
  • $128.66 (Each)

  • $1,286.60 (Per 10)

In-Stock: 1 available locally (Ennis, TX) (change location)
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
L1520PW
Manufacturer
Eaton
Manufacturer's Part Number
L1520PW
Description
Plug WT 20A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-20, Three-Pole, Four-Wire, Santoprene, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642048 / 00040893642048
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.66 (Each)
Standard Packaging
$1,286.60 (Per 10)
Stock Availability
Ennis
1 (Check another store)
DFW RDC
0
All Stores
6
Resources
Images
 
 
L1520PW - Small Image
 
L1520PW - Large Image
 
L1520PW - Large Image
 
L1520PW - Large Image
 
L1520PW - Video
Attachments
 
 
L1520PW - Specification Sheet
Other Links
 
 
L1520PW - Other
 
L1520PW - Other
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
Plug WT 20A 250V 3PH 3P4W H/L Yl
Description
PLUG WT 20A 250V 3PH 3P4W H/L YL
extra long description
EWD L1520PW Plug WT 20A 250V 3PH 3P
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-20, Three-pole, Four-wire, Santoprene, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Additional Information
dimensions
6.0000 IN X 4.0000 IN X 3.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1520PW
GTIN
00040893642048
UPC
040893642048
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,CSA certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available
Ennis
1 View Store
McKinney
1 View Store

Distribution Centers

Location Stock Available
West Wichita
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L1520PW.
Jump To:

Cross Referenced

These items are similar to L1520PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520PW Eaton Wiring Devices 00040893642048
2322-PW6P Ericson 00782862825006
HBL26W75 Hubbell Wiring Device-Kellems 00783585131634
26W75 Leviton 00078477968093
26W75 Legrand Pass & Seymour 00785007033557
26W75 Woodhead 00786788712143
26W75H Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat