EZTRGF15W - Modular 15A TR ST Gfci WH

Eaton Wiring Devices

  • $51.13 (Each)
  • $51.13 (Each)

In-Stock: 65 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZTRGF15W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EZTRGF15W
Description
Modular 15A TR ST Gfci WH
Eaton Ezlink Modular Gfci, 15 A, 125 Vac, 60 HZ, White, Three-Wire, Tamper-Resistant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664023323 / 00032664023323
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.13 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
EZTRGF15W - Small Image
 
EZTRGF15W - Large Image
 
EZTRGF15W - Large Image
 
EZTRGF15W - Large Image
 
EZTRGF15W - Large Image
 
EZTRGF15W - Video
Other Links
 
 
EZTRGF15W - Other
 
EZTRGF15W - Other
 
EZTRGF15W - Other
 
EZTRGF15W - Other
 
EZTRGF15W - Other
Brochures
 
 
EZTRGF15W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR 15A TR ST GFCI WH
Extra Long Description
EWD EZTRGF15W Modular 15A TR ST GFC
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular GFCI, 15 A, 125 Vac, 60 Hz, white, three-wire, tamper-resistant
Product Type
Modular 15A TR ST Gfci, White
Additional Information
Dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EZTRGF15W
GTIN
00032664023323
UPC
032664023323
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Modular GFCI
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
16 View Store
Phoenix
49 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat