EZTR8300W - Modular 20A TR Duplex Hosp GD WH

Eaton Wiring Devices

  • $19.35 (Each)
  • $19.35 (Each)

  • $774.00 (Per 40)

In-Stock: 130 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZTR8300W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EZTR8300W
Description
Modular 20A TR Duplex Hosp GD WH
Eaton Ezlink Modular Duplex HG Receptacle, 20 A, 125 Vac, 60 HZ, White, Three-Wire, Tamper-Resistant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664016059 / 00032664016059
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.35 (Each)
Standard Packaging
$774.00 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
130
Resources
Images
 
 
EZTR8300W - Small Image
 
EZTR8300W - Large Image
 
EZTR8300W - Large Image
 
EZTR8300W - Large Image
Brochures
 
 
EZTR8300W - Brochure
Other Links
 
 
EZTR8300W - Other
 
EZTR8300W - Other
 
EZTR8300W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR 20A TR DUPLEX HOSP GD WH
Extra Long Description
EWD EZTR8300W Modular 20A TR Duplex
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular duplex HG receptacle, 20 A, 125 Vac, 60 Hz, white, three-wire, tamper-resistant
Product Type
Modular 20A TR Duplex Hosp GD, White
Additional Information
Dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EZTR8300W
GTIN
00032664016059
UPC
032664016059
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Modular duplex HG Receptacle
Packaging
Weight per each
0.01
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 130

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
30 View Store
Lenexa
60 View Store

A-L

Location Stock Available
Lawrence
40 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat