EZRCS0L - Modular Receptacle CNCTR - Solid

Eaton Wiring Devices

  • $8.06 (Each)
  • $8.06 (Each)

In-Stock: 1,380 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZRCS0L
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EZRCSOL
Description
Modular Receptacle CNCTR - Solid
Eaton Ezlink Modular Receptacle Connector, 20 A, 125 Vac, 60 HZ, Solid, Three-Wire, Blue
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664010125 / 00032664010125
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,380
Resources
Images
 
 
EZRCS0L - Small Image
 
EZRCS0L - Large Image
 
EZRCS0L - Large Image
 
EZRCS0L - Large Image
 
EZRCS0L - Video
Other Links
 
 
EZRCS0L - Other
 
EZRCS0L - Other
 
EZRCS0L - Other
Brochures
 
 
EZRCS0L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR RECEPTACLE CNCTR - SOLID
Extra Long Description
EWD EZRCSOL Modular Receptacle Cnct
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular receptacle connector, 20 A, 125 Vac, 60 Hz, solid, three-wire, blue
Product Type
Modular Receptacle CNCTR - Solid
Additional Information
Dimensions
0.5280 IN X 1.0280 IN X 7.4800 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EZRCSOL
GTIN
00032664010125
UPC
032664010125
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Modular receptacle connector
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,380

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat