EZ5362W - Modular 20A Duplex WH

Eaton

  • $24.80 (Each)
  • $24.80 (Each)

In-Stock: 555 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ5362W
Manufacturer
Eaton
Manufacturer's Part Number
EZ5362W
Description
Modular 20A Duplex WH
Eaton Ezlink Modular Duplex Receptacle, 20 A, 125 Vac, 60 HZ, Nema 5-20R, Three-Wire, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664010903 / 00032664010903
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
555
Resources
Images
 
 
EZ5362W - Small Image
 
EZ5362W - Large Image
 
EZ5362W - Large Image
 
EZ5362W - Large Image
 
EZ5362W - Large Image
Other Links
 
 
EZ5362W - Other
 
EZ5362W - Other
 
EZ5362W - Other
 
EZ5362W - Other
Brochures
 
 
EZ5362W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR 20A DUPLEX WH
Extra Long Description
EWD EZ5362W Modular 20A Duplex, W
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular duplex receptacle, 20 A, 125 Vac, 60 Hz, NEMA 5-20R, three-wire, white
Product Type
Modular 20A Duplex, W
Additional Information
Dimensions
1.9100 IN X 1.7500 IN X 4.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EZ5362W
GTIN
00032664010903
UPC
032664010903
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Modular duplex receptacle
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 555

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lawrence
40 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat