EZ1221W - Modular 20A Single Pole Toggle WH

Eaton

  • $21.42 (Each)
  • $21.42 (Each)

  • $856.80 (Per 40)

In-Stock: 170 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ1221W
Manufacturer
Eaton
Manufacturer's Part Number
EZ1221W
Description
Modular 20A Single Pole Toggle WH
Eaton Ezlink Modular Toggle Switch, 20 A, 120-277 Vac, 60 HZ, Single-Pole, Three-Wire, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664009501 / 00032664009501
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.42 (Each)
Standard Packaging
$856.80 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
170
Resources
Images
 
 
EZ1221W - Small Image
 
EZ1221W - Large Image
 
EZ1221W - Large Image
 
EZ1221W - Large Image
Other Links
 
 
EZ1221W - Other
 
EZ1221W - Other
 
EZ1221W - Other
Brochures
 
 
EZ1221W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR 20A SINGLE POLE TOGGLE WH
Extra Long Description
EWD EZ1221W Modular 20A Single Pole
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular toggle switch, 20 A, 120-277 Vac, 60 Hz, single-pole, three-wire, white
Product Type
Modular 20A Single Pole Toggle, W
Additional Information
Dimensions
1.9100 IN X 1.7500 IN X 4.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EZ1221W
GTIN
00032664009501
UPC
032664009501
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Modular toggle switch
Packaging
Weight per each
0.192
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
90 View Store
Lenexa
40 View Store

A-L

Location Stock Available
Lawrence
40 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat