EWACDC2BXL - PLT Accessory Dimmer, W, La, Iv

Eaton

  • $31.64 (Each)
  • $31.64 (Each)

  • $126.56 (Per 4)
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
EWACDC2BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWACD-C2-BX-L
Description
PLT Accessory Dimmer, W, La, Iv
Eaton Wi-Fi Smart Dimmer, Flush, 120V, Back and Side Wire, White, Light Almond, Ivory, 32°F to 104°F (0°C to 40°C), Single-Phase, Multi-Location, Used With EWFD30, Es
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664005305 / 00032664005305
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Standard Packaging
$126.56 (Per 4)
Resources
Images
 
 
EWACDC2BXL - Video
 
EWACDC2BXL - Small Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
Brochures
 
 
EWACDC2BXL - Brochure
Other Links
 
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
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
Eaton Wi-Fi smart dimmer, Flush, 120V, Back and side wire, White, Light Almond, Ivory, 32°F to 104°F (0°C to 40°C), Single-phase, Multi-location, Used with EWFD30, ES
Product Type
Etn PLT Accessory Dimmer, W, La, Iv
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
extra long description
EWD EWACD-C2-BX-L ETN PLT Accessory
Description
PLT ACCESSORY DIMMER, W, LA, IV
Additional Information
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EWACD-C2-BX-L
GTIN
00032664005305
UPC
032664005305
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.28
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat