DUL06PC2KBL - Univ. Decorator Dimmer W/ Preset W/V/La,

Eaton

  • $51.79 (Each)
  • $51.79 (Each)

  • $207.16 (Per 4)
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
DUL06PC2KBL
Manufacturer
Eaton
Manufacturer's Part Number
DUL06P-C2-KB-L
Description
Univ. Decorator Dimmer W/ Preset W/V/La,
Eaton Decorator Dimmer, 120V, Univ. Decorator Dimmer W/ Preset White/Ivory/Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664760754 / 00032664760754
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.79 (Each)
Standard Packaging
$207.16 (Per 4)
Resources
Images
 
 
DUL06PC2KBL - Large Image
 
DUL06PC2KBL - Small Image
Attachments
 
 
DUL06PC2KBL - Specification Sheet
Other Links
 
 
DUL06PC2KBL - Other
 
DUL06PC2KBL - Other
 
DUL06PC2KBL - Other
Brochures
 
 
DUL06PC2KBL - Brochure
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
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
extra long description
EWD DUL06P-C2-KB-L Univ. decorator
Description
UNIV. DECORATOR DIMMER W/ PRESET W/V/LA,
Product Type
Univ. Decorator Dimmer W/ Preset W/V/La,
Long Description
Eaton decorator dimmer, 120V, Univ. decorator dimmer w/ preset White/Ivory/Light Almond
Special Features
Slide dimmers
Additional Information
dimensions
2.7830 IN X 2.1000 IN X 4.3600 IN
Manufacturer Information
Manufacturers Part Number
DUL06P-C2-KB-L
Brand
Eaton
GTIN
00032664760754
UPC
032664760754
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight per each
0.175
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DUL06PC2KBL.
Jump To:

Similar Items

Similar items are close alternatives to DUL06PC2KBL, though they may not be 100% alike.

Dimmer, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 In Length, 1.38 In Width...
  • Our Part #: DAL06PC2K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DAL06PC2K
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 4 ($142.00) ·
DAL06PC2K - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat