CSB320V - Switch Toggle 3WAY 20A 120/277V B/Swire Iv

Eaton

  • $12.05 (Each)
  • $12.05 (Each)

  • $602.50 (Per 50)

In-Stock: 12 available at other locations ( find a store with stock)
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
CSB320V
Manufacturer
Eaton
Manufacturer's Part Number
CSB320V
Description
Switch Toggle 3WAY 20A 120/277V B/Swire Iv
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664559136 / 00032664559136
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Standard Packaging
$602.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
CSB320V - Small Image
 
CSB320V - Large Image
 
CSB320V - Large Image
 
CSB320V - Large Image
Attachments
 
 
CSB320V - Specification Sheet
Other Links
 
 
CSB320V - Other
 
CSB320V - Other
 
CSB320V - Other
Brochures
 
 
CSB320V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE 3WAY 20A 120/277V B/SWIRE IV
Extra Long Description
EWD CSB320V Switch Tog 3Way 20A 120
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in
Product Type
Switch Tog 3WAY 20A 120/277V B/Swire Iv
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSB320V
GTIN
00032664559136
UPC
032664559136
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.125
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Federal Specification Classification 6241 05,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4 View Store
West Monroe
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CSB320V.
Jump To:

Similar Items

Similar items are close alternatives to CSB320V, though they may not be 100% alike.

Cross Referenced

These items are similar to CSB320V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB320BI Bryant Electric 00781786737808
CSB320V Eaton Wiring Devices 00032664559136
CSB320I Hubbell Wiring Device-Kellems 00783585154220
CSB3-20I Leviton 00078477233801
CSB20AC3-I Legrand Pass & Seymour 00785007126273

* All prices subject to change.

Begin Live Chat