CSB115W - Switch Toggle SP 15A 120/277V B/Swire WH

Eaton

  • $7.38 (Each)
  • $7.38 (Each)

  • $73.80 (Per 10)

  • $369.00 (Per 50)

In-Stock: 306 available at other locations ( find a store with stock)
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
CSB115W
Manufacturer
Eaton
Manufacturer's Part Number
CSB115W
Description
Switch Toggle SP 15A 120/277V B/Swire WH
Toggle Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664558900 / 00032664558900
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Carton
$73.80 (Per 10)
Standard Packaging
$369.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
306
Resources
Images
 
 
CSB115W - Small Image
 
CSB115W - Large Image
 
CSB115W - Large Image
 
CSB115W - Large Image
 
CSB115W - Large Image
Other Links
 
 
CSB115W - Other
 
CSB115W - Other
 
CSB115W - Other
Brochures
 
 
CSB115W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Current Rating
15 A
Material
Nylon (Toggle);PVC (Housing)
Poles
Single-pole
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
White
Contact Material
Silver Alloy
Descriptions
Description
SWITCH TOGGLE SP 15A 120/277V B/SWIRE WH
Extra Long Description
EWD CSB115W Switch Toggle SP 15A 12
Features
Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.
Long Description
Toggle Switch, 1 Pole, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 8 lb
Product Type
Toggle Switch
Short Description
15 A, 120/277 VAC, SP, Toggle Switch, White, 10 CT;50 PK
Special Features
Tri-Combo Head Mounting and Terminal Screws Ease Installation
Additional Information
Actuator Type
Toggle
Connection Type
Screw
Dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Mounting Type
Screw Mount
Package Quantity
10 CT;50 PK
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CSB115W
GTIN
00032664558900
UPC
032664558900
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
8 lb
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
Standard
NOM,cULus Listed,Federal Specification Classification 6241 05
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 306

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
47 View Store
Tulsa
7 View Store
Tyler
4 View Store

M-Z

Location Stock Available
Rockwall
14 View Store
These alternate items can be purchased instead of CSB115W.
Jump To:

Cross Referenced

These items are similar to CSB115W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB115BW Bryant Electric 00781786736306
CSB115W Eaton Wiring Devices 00032664558900
CSB115W Hubbell Wiring Device-Kellems 00783585153780
CSB1-15W Leviton 00078477240298
CSB15AC1W Legrand Pass & Seymour 00785007126044

* All prices subject to change.

Begin Live Chat