CS315LA - Switch Toggle 3WAY 15A 120/277V Swire La

Eaton

  • $8.98 (Each)
  • $8.98 (Each)

  • $449.00 (Per 50)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS315LA
Manufacturer
Eaton
Manufacturer's Part Number
CS315LA
Description
Switch Toggle 3WAY 15A 120/277V Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Wall, 120/277V, Side Wire, Screw, Light Almond, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664644863 / 00032664644863
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.98 (Each)
Standard Packaging
$449.00 (Per 50)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
9
Resources
Images
 
 
CS315LA - Small Image
 
CS315LA - Large Image
 
CS315LA - Large Image
 
CS315LA - Large Image
Other Links
 
 
CS315LA - Other
 
CS315LA - Other
 
CS315LA - Other
Brochures
 
 
CS315LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE LA
Extra Long Description
EWD CS315LA Switch Toggle 3Way 15A
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, Light almond, Three-Way, Copper alloy, Terminals: 0.031 in
Product Type
Switch Toggle 3WAY 15A 120/277V Swire La
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS315LA
GTIN
00032664644863
UPC
032664644863
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,Federal Specification Classification 6241 05,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ft. Worth
9 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CS315LA.
Jump To:

Cross Referenced

These items are similar to CS315LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315BLA Bryant Electric 00781786121508
CS315LA Eaton Wiring Devices 00032664644863
CS315AL Hubbell Wiring Device-Kellems 00783585705026
CS315OW Hubbell Wiring Device-Kellems 00783585902067
CS315-2A Leviton 00078477000618
CS315-2T Leviton 00078477273074
CS15AC3LA Legrand Pass & Seymour 00785007126501

* All prices subject to change.

Begin Live Chat