CS120B - Switch Toggle SP 20A 120/277V Swire BR

Eaton

  • $6.31 (Each)
  • $6.31 (Each)

  • $63.10 (Per 10)

  • $631.00 (Per 100)

In-Stock: 66 available at other locations ( find a store with stock)
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
CS120B
Manufacturer
Eaton
Manufacturer's Part Number
CS120B
Description
Switch Toggle SP 20A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750779 / 00032664750779
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$63.10 (Per 10)
Standard Packaging
$631.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
CS120B - Small Image
 
CS120B - Large Image
 
CS120B - Large Image
 
CS120B - Large Image
Other Links
 
 
CS120B - Other
 
CS120B - Other
 
CS120B - Other
Brochures
 
 
CS120B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE BR
Extra Long Description
EWD CS120B Switch Toggle SP 20A 120
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Product Type
Switch Toggle SP 20A 120/277V Swire BR
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS120B
GTIN
00032664750779
UPC
032664750779
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Corsicana
3 View Store
Dallas
3 View Store
These alternate items can be purchased instead of CS120B.
Jump To:

Similar Items

Similar items are close alternatives to CS120B, though they may not be 100% alike.

Cross Referenced

These items are similar to CS120B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120B Eaton 00032664750779
CSB120WF Hubbell Wiring Device-Kellems 00783585542683
54521-2 Leviton 00078477124512

* All prices subject to change.

Begin Live Chat