CS115BK - Switch Toggle SP 15A 120/277V Swire BK

Eaton

  • $4.86 (Each)
  • $4.86 (Each)

  • $48.60 (Per 10)

  • $243.00 (Per 50)

In-Stock: 1 available at other locations ( find a store with stock)
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
CS115BK
Manufacturer
Eaton
Manufacturer's Part Number
CS115BK
Description
Switch Toggle SP 15A 120/277V Swire BK
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664554964 / 00032664554964
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Carton
$48.60 (Per 10)
Standard Packaging
$243.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
CS115BK - Small Image
 
CS115BK - Large Image
Attachments
 
 
CS115BK - Specification Sheet
Other Links
 
 
CS115BK - Other
 
CS115BK - Other
Brochures
 
 
CS115BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE SP 15A 120/277V SWIRE BK
Extra Long Description
EWD CS115BK Switch Toggle SP 15A 12
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Product Type
Switch Toggle SP 15A 120/277V Swire BK
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS115BK
GTIN
00032664554964
UPC
032664554964
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,Federal Specification Classification 6241 05,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
1 View Store
These alternate items can be purchased instead of CS115BK.
Jump To:

Cross Referenced

These items are similar to CS115BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS115BLK Bryant Electric 00781786732728
CS115BK Eaton Wiring Devices 00032664554964
CS115BK Hubbell Wiring Device-Kellems 00783585189161
CS115-2E Leviton 00078477362235
CS15AC1BK Legrand Pass & Seymour 00785007108934

* All prices subject to change.

Begin Live Chat