CS115B - Switch Toggle SP 15A 120/277V Swire BR

Eaton

  • $4.86 (Each)
  • $4.86 (Each)

  • $48.60 (Per 10)

  • $243.00 (Per 50)

In-Stock: 390 available at other locations ( find a store with stock)
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
CS115B
Manufacturer
Eaton
Manufacturer's Part Number
CS115B
Description
Switch Toggle SP 15A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487309 / 00032664487309
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Carton
$48.60 (Per 10)
Standard Packaging
$243.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
390
Resources
Images
 
 
CS115B - Small Image
 
CS115B - Large Image
 
CS115B - Large Image
 
CS115B - Large Image
Attachments
 
 
CS115B - Specification Sheet
Other Links
 
 
CS115B - Other
 
CS115B - Other
 
CS115B - Other
Brochures
 
 
CS115B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE SP 15A 120/277V SWIRE BR
Extra Long Description
EWD CS115B Switch Toggle SP 15A 120
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Product Type
Switch Toggle SP 15A 120/277V Swire BR
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS115B
GTIN
00032664487309
UPC
032664487309
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.09
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Federal Specification Classification 6241 05,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 390

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
100 View Store
DFW RDC
9 View Store
These alternate items can be purchased instead of CS115B.
Jump To:

Similar Items

Similar items are close alternatives to CS115B, though they may not be 100% alike.

Cross Referenced

These items are similar to CS115B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS115B Bryant Electric 00781786174399
CS115B Eaton Wiring Devices 00032664487309
CS115 Hubbell Wiring Device-Kellems 00783585901008
CS115-2 Leviton 00078477815526
CS15AC1 Legrand Pass & Seymour 00785007126402
54501-2 Leviton 00078477124499

* All prices subject to change.

Begin Live Chat