CR20GY - Recp Duplex 20A 125V 2P3W STR Swire Gy

Eaton

  • $3.93 (Each)
  • $3.93 (Each)

  • $39.30 (Per 10)

  • $393.00 (Per 100)

In-Stock: 2 available locally (Burleson, TX) (change location)
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
CR20GY
Manufacturer
Eaton
Manufacturer's Part Number
CR20GY
Description
Recp Duplex 20A 125V 2P3W STR Swire Gy
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Gray, Tamper Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489280 / 00032664489280
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$39.30 (Per 10)
Standard Packaging
$393.00 (Per 100)
Stock Availability
Burleson
2 (Check another store)
DFW RDC
0
All Stores
2,414
Resources
Images
 
 
CR20GY - Small Image
 
CR20GY - Large Image
 
CR20GY - Large Image
 
CR20GY - Large Image
 
CR20GY - Large Image
Attachments
 
 
CR20GY - Specification Sheet
Other Links
 
 
CR20GY - Other
 
CR20GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 20A 125V 2P3W STR SWIRE GY
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Gray, Tamper Resistant, 0.1900 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Duplex Receptacle, Gray, Thermoplastic
Special Features
Wiring Type Side Wire
extra long description
EWD CR20GY Recp Duplex 20A 125V 2P3
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
Made in USA
yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR20GY
GTIN
00032664489280
UPC
032664489280
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.1900 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
Federal Specification Classification 6233 01,NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,414

Location search:
These alternate items can be purchased instead of CR20GY.
Jump To:

Similar Items

Similar items are close alternatives to CR20GY, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20GRY
  • Burleson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR20GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($340.27) ·
CR20GRY - Pass & Seymour/Legrand

Burleson Availability: In Stock

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20GRY
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20GRY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.60) ·
CR20GRY - Hubbell Wiring Devices

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR20GY Eaton Wiring Devices 00032664489280
CR20GRY Hubbell Wiring Device-Kellems 783585900124
CRF20GRY Hubbell Wiring Device-Kellems 00783585107899
CR20-GY Leviton 00078477815441
CR20GRY Legrand Pass & Seymour 00785007119145

* All prices subject to change.

Begin Live Chat