AHL830FI - Flanged Inlet 30A 480V 2P3W H/L BW

Eaton

  • $54.94 (Each)
  • $54.94 (Each)

  • $549.40 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL830FI
Manufacturer
Eaton
Manufacturer's Part Number
AHL830FI-OBS
Description
Flanged Inlet 30A 480V 2P3W H/L BW
Eaton Locking Flanged Inlet, #14-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, L8-30, Two-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893680668 / 00040893680668
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.94 (Each)
Standard Packaging
$549.40 (Per 10)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
AHL830FI - Specification Sheet
Images
 
 
AHL830FI - Small Image
 
AHL830FI - Large Image
 
AHL830FI - Large Image
 
AHL830FI - Large Image
 
AHL830FI - Video
Other Links
 
 
AHL830FI - Other
 
AHL830FI - Other
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
FLANGED INLET 30A 480V 2P3W H/L BW
Extra Long Description
EWD AHL830FI-OBS FLANGED INLET 30A
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking flanged inlet, #14-8 AWG, 30A, Industrial, 480V, Back wiring, Black, L8-30, Two-pole, Three-wire, Nylon
Product Type
Flanged Inlet 30A 480V 2P3W H/L BW
Additional Information
Dimensions
3.8100 IN X 2.9600 IN X 2.4600 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHL830FI-OBS
GTIN
00040893680668
UPC
040893680668
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Flanged Inlet
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
1 View Store
These alternate items can be purchased instead of AHL830FI.
Jump To:

Cross Referenced

These items are similar to AHL830FI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70830MB Bryant Electric 00781786691162
CWL830FI Eaton Wiring Devices 00040893680668
HBL2645 Hubbell Wiring Device-Kellems 00783585039022
2645 Leviton 00078477806111
L830FI Legrand Pass & Seymour 00785007283020

* All prices subject to change.

Begin Live Chat