AHL630C - Conn 30A 250V 2P3W H/L BW

Eaton

  • $92.10 (Each)
  • $92.10 (Each)

  • $921.00 (Per 10)
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
AHL630C
Manufacturer
Eaton
Manufacturer's Part Number
AHL630C
Description
Conn 30A 250V 2P3W H/L BW
Locking Device Connector, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738463 / 00032664738463
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.10 (Each)
Standard Packaging
$921.00 (Per 10)
Resources
Images
 
 
AHL630C - Small Image
 
AHL630C - Large Image
 
AHL630C - Large Image
 
AHL630C - Large Image
Specifications Sheets
 
 
AHL630C - Specification Sheet
Attachments
 
 
AHL630C - Specification Sheet
Other Links
 
 
AHL630C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V
Number of Wires
3
Material
Nylon
Terminal Type
Screw
Wire Size
#16 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.78 in (Width)
Length
3.61 in
Descriptions
Product Type
Locking Device Connector
Description
CONN 30A 250V 2P3W H/L BW
Long Description
Locking Device Connector, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.4 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 250 V, Locking Device Connector, Black/White, 2 Poles, 3 Wires
Special Features
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL630C Conn 30A 250V 2P3W H/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL630C
GTIN
00032664738463
UPC
032664738463
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L6-30P;L6-30R
Application
Industrial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL630C.
Jump To:

Similar Items

Similar items are close alternatives to AHL630C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250V...
  • Our Part #: AHCL630C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,255.20) ·
AHCL630C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.38

Each

QTY:
Each
Add
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White...
  • Our Part #: L630C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L630C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($747.87) ·
L630C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$74.79

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C...
  • Our Part #: HBL2623
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2623
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,674.20) ·
HBL2623 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHL630C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630NC Bryant Electric 00781786689497
AHL630C Eaton Wiring Devices 00032664738463
CWL630C Eaton Wiring Devices 00040893679532
66462-BK Enerlites 00883951417307
HBL2623 Hubbell Wiring Device-Kellems 00783585038865
C2623 Leviton 00078477811139
L630C Legrand Pass & Seymour 00785007263015
2948 Woodhead 00786788705329
29T48 Woodhead 00786788706722
70630NC Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat