AHL1420P - Plug 20A 125/250V 3P4W H/L BW

Eaton

  • $31.51 (Each)
  • $31.51 (Each)

  • $315.10 (Per 10)

In-Stock: 4 available locally (Kerrville, TX) (change location)
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
AHL1420P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1420P
Description
Plug 20A 125/250V 3P4W H/L BW
Locking Plug, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737930 / 00032664737930
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.51 (Each)
Standard Packaging
$315.10 (Per 10)
Stock Availability
Kerrville
4 (Check another store)
San Antonio RDC
0
All Stores
102
Resources
Images
 
 
AHL1420P - Small Image
 
AHL1420P - Large Image
 
AHL1420P - Large Image
 
AHL1420P - Large Image
 
AHL1420P - Large Image
Attachments
 
 
AHL1420P - Specification Sheet
Other Links
 
 
AHL1420P - Other
 
AHL1420P - Other
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
125/250 V ac
Number of Wires
4
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#16 to #12 AWG
Current Rating
20 A
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.38 to 1.00 in (Cord)
Descriptions
Product Type
Locking Plug
Description
PLUG 20A 125/250V 3P4W H/L BW
Long Description
Locking Plug, 20 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.35 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 125/250V NEMA L14-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 125/250 VAC, Locking Plug, Black/White
Special Features
Safety Grip Straight Body;Wiring Type Back Wire
extra long description
EWD AHL1420P Plug 20A 125/250V 3P4W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
package quantity
1 CT;10 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1420P
GTIN
00032664737930
UPC
032664737930
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kerrville
4 View Store

A-L

Location Stock Available
Lafayette
5 View Store

M-Z

Location Stock Available
Sulphur
52 View Store
These alternate items can be purchased instead of AHL1420P.
Jump To:

Similar Items

Similar items are close alternatives to AHL1420P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 125/250V,...
  • Our Part #: AHCL1420P
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1420P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,471.20) ·
AHCL1420P - Eaton Wiring Devices

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.78

Each

QTY:
Each
Add
Locking Device Turnlock Plug, 20 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White,...
  • Our Part #: L1420P
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1420P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($480.55) ·
L1420P - Pass & Seymour/Legrand

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHL1420P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL1420P Eaton Wiring Devices 00032664737930
66421-BK Enerlites 00883951414498
71420NP Hubbell Wiring Device-Kellems n/a
2411-B Leviton 00078477142929
L1420-P Legrand Pass & Seymour 00785007142044

* All prices subject to change.

Begin Live Chat